Zoro Homepage
This item is Discontinued.
Baldwin Utility Room Handlesets Satin Chrome 6065.264.L

Utility Room Handlesets Satin Chrome (Discontinued)

  • Mfr # 6065.264.L
  • Zoro # G1865410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6065.264.L
Zoro #
G1865410
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Utility Room Handlesets,Satin Chrome
Finish
Satin Chrome
Backset
2-3/4" Backset
Series
Estate
Material
Brass / Steel
Style
Left Hand
Location Type
Interior
Function
Utility Room
Color
Satin Chrome

Description

Item Utility Room Handlesets,Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.