
Utility Room Handlesets Unlacquered Brass
Mfr # 6066.031.L
Zoro # G2279905
product price: $488.80
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entrance
Finish
Unlacquered Brass
Series
Estate
Backset
2-3/4" Backset
Strike Type
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6066.031.L
Zoro #
G2279905
UPC #
-
Country of Origin
China
Dimensions
Width
4.7
Height
1.7
Length
9.1
Details
Item
Utility Room Handlesets,Unlacquered Bras
Lockset Function
Entrance
Finish
Unlacquered Brass
Series
Estate
Backset
2-3/4" Backset
Strike Type
Electric
Style
Left Hand
Lockset Handle Type
Knob
Material
Brass / Steel
Function
Utility Room
Color
Unlacquered Brass
Description
Item Utility Room Handlesets,Unlacquered Bras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.