Venetian Bronze Cremone Bolts Venetian Bronze
Mfr # 8105.112.R7LK
Zoro # G2280124
product price: $971.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
0
Width
0
Fastener Thread Direction
Right Hand
Basic Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8105.112.R7LK
Zoro #
G2280124
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Details
Item
Venetian Bronze,Cremone Bolts Venetian B
Material
Brass
Fastener Thread Direction
Right Hand
Basic Material
Brass
Fastener Finish
Venetian Bronze
Color
Venetian Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Strike Type
Angle, Universal, and Mortise Strike
Description
Venetian Bronze,Cremone Bolts Venetian B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.