Venetian Bronze Cremone Bolts Venetian Bronze
Mfr # 8105.112.R8LK
Zoro # G2280179
product price: $1,260.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
0
Width
0
Fastener Finish
Venetian Bronze
Fastener Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8105.112.R8LK
Zoro #
G2280179
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Details
Item
Venetian Bronze,Cremone Bolts Venetian B
Material
Brass
Fastener Finish
Venetian Bronze
Fastener Thread Direction
Right Hand
Basic Material
Brass
Color
Venetian Bronze
Strike Type
Angle, Universal, and Mortise Strike
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Venetian Bronze,Cremone Bolts Venetian B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.