Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venetian Bronze Cylinders Venetian Bronze

  • Mfr # 8322.112.EMHT

  • Zoro # G2063675


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Finish
Venetian Bronze
Series
Estate
Length
3.9
Color
Venetian Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8322.112.EMHT
Zoro #
G2063675
UPC #
00884011052469
Country of Origin
China

Dimensions

Length
3.9
Width
1.7
Height
1.1

Details

Item
Venetian Bronze,Cylinders Venetian Bronz
Keyway Type
C Keyway
Finish
Venetian Bronze
Series
Estate
Color
Venetian Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Venetian Bronze,Cylinders Venetian Bronz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.