Zoro Homepage

Venetian Bronze Cylinders Venetian Bronze

  • Mfr # 8327.112

  • Zoro # G2063669


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Series
Estate
Height
1.6
Color
Venetian Bronze
Width
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8327.112
Zoro #
G2063669
UPC #
-
Country of Origin
China

Dimensions

Height
1.6
Width
1.7
Length
3.7

Details

Item
Venetian Bronze,Cylinders Venetian Bronz
Finish
Venetian Bronze
Series
Estate
Color
Venetian Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Venetian Bronze,Cylinders Venetian Bronz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.