Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venetian Bronze Cylinders Venetian Bronze

  • Mfr # 8329.112

  • Zoro # G2063684


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Series
Estate
Width
1.7
Material
Brass
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8329.112
Zoro #
G2063684
UPC #
-
Country of Origin
China

Dimensions

Width
1.7
Length
4
Height
1.6

Details

Item
Venetian Bronze,Cylinders Venetian Bronz
Finish
Venetian Bronze
Series
Estate
Material
Brass
Color
Venetian Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Venetian Bronze,Cylinders Venetian Bronz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.