Zoro Homepage

Venetian Bronze Faceplates Venetian Bronze

  • Mfr # 5754.112

  • Zoro # G2280334


product price: $26.65
/ea

Key Features

Color
Venetian Bronze
Length
2
Width
0.75
Material
Brass
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5754.112
Zoro #
G2280334
UPC #
00829846272705
Country of Origin
China

Dimensions

Length
2
Width
0.75

Details

Item
Venetian Bronze,Faceplates Venetian Bron
Color
Venetian Bronze
Material
Brass
Series
Estate

Description

Venetian Bronze,Faceplates Venetian Bron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.