
Venetian Bronze Faceplates Venetian Bronze
Mfr # 6701.112
Zoro # G2280352
product price: $16.00
/eaKey Features
Color
Venetian Bronze
Length
0.2
Width
0.2
Material
Brass
Series
Estate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6701.112
Zoro #
G2280352
UPC #
-
Country of Origin
China
Dimensions
Length
0.2
Width
0.2
Height
0.2
Details
Item
Venetian Bronze,Faceplates Venetian Bron
Color
Venetian Bronze
Material
Brass
Series
Estate
Weight
0.02
Description
Venetian Bronze,Faceplates Venetian Bron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.