Zoro Homepage

Venetian Bronze Keys and Keying Venetian Bronze

  • Mfr # 6703.112

  • Zoro # G1865794


product price: $58.15
/ea

Key Features

Material
Brass
Color
Venetian Bronze
Width
3.4646
Height
2.5984
Weight
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6703.112
Zoro #
G1865794
UPC #
-
Country of Origin
China

Dimensions

Width
3.4646
Height
2.5984

Details

Item
Venetian Bronze,Keys and Keying Venetian
Material
Brass
Color
Venetian Bronze
Weight
0.1

Description

Item Venetian Bronze,Keys and Keying Venetian

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.