
Venetian Bronze Kits Venetian Bronze
Mfr # 5399.112.A
Zoro # G2063739
product price: $74.99
/eaKey Features
Finish
Venetian Bronze
Material
Brass / Steel
Product Type
Kit
Series
Estate
Length
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5399.112.A
Zoro #
G2063739
UPC #
-
Country of Origin
China
Dimensions
Length
4
Width
2.4
Height
1.3
Details
Item
Venetian Bronze,Kits Venetian Bronze
Finish
Venetian Bronze
Material
Brass / Steel
Product Type
Kit
Series
Estate
Color
Venetian Bronze
Weight
0.6
Function
Single Cylinder
Description
Item Venetian Bronze,Kits Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.