Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venetian Bronze Kits Venetian Bronze

  • Mfr # 5399.112.D

  • Zoro # G2280510


product price: $26.65
/ea

Key Features

Finish
Venetian Bronze
Material
Brass / Steel
Product Type
Kit
Series
Estate
Color
Venetian Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5399.112.D
Zoro #
G2280510
UPC #
00723079980690
Country of Origin
China

Dimensions

Height
1.3
Length
3.9
Width
2.5

Details

Item
Venetian Bronze,Kits Venetian Bronze
Finish
Venetian Bronze
Material
Brass / Steel
Product Type
Kit
Series
Estate
Color
Venetian Bronze
Weight
0.6

Description

Item Venetian Bronze,Kits Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.