
Venetian Bronze Kits Venetian Bronze
Mfr # 5399.112.G
Zoro # G2063711
product price: $74.99
/eaKey Features
Finish
Venetian Bronze
Material
Brass / Steel
Product Type
Kit
Series
Estate
Style
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5399.112.G
Zoro #
G2063711
UPC #
00723079981772
Country of Origin
China
Dimensions
Height
2.6
Length
4.8
Width
4
Details
Item
Venetian Bronze,Kits Venetian Bronze
Finish
Venetian Bronze
Material
Brass / Steel
Product Type
Kit
Series
Estate
Style
Knob
Color
Venetian Bronze
Description
Item Venetian Bronze,Kits Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.