
Venetian Bronze Kits Venetian Bronze
Mfr # 5399.112.H
Zoro # G2063754
product price: $71.19
/eaKey Features
Finish
Venetian Bronze
Material
Brass / Steel
Product Type
Kit
Series
Estate
Length
4.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5399.112.H
Zoro #
G2063754
UPC #
-
Country of Origin
China
Dimensions
Length
4.2
Height
2.7
Width
4.8
Details
Item
Venetian Bronze,Kits Venetian Bronze
Finish
Venetian Bronze
Material
Brass / Steel
Product Type
Kit
Series
Estate
Weight
1.213
Color
Venetian Bronze
Description
Item Venetian Bronze,Kits Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.