Venetian Bronze Kits Venetian Bronze
Mfr # MP000.112.PATK
Zoro # G2280605
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Material
Brass / Steel
Product Type
Kit
Series
Estate
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP000.112.PATK
Zoro #
G2280605
UPC #
-
Country of Origin
China
Dimensions
Length
6.1
Height
1.7
Width
1.7
Details
Item
Venetian Bronze,Kits Venetian Bronze
Finish
Venetian Bronze
Material
Brass / Steel
Product Type
Kit
Series
Estate
Color
Venetian Bronze
Description
Item Venetian Bronze,Kits Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.