Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venetian Bronze Latches Venetian Bronze

  • Mfr # 5210.112

  • Zoro # G2280553


product price: $69.60
/ea

Key Features

Backset
2-3/8" or 2-3/4" Backset
Weight
0.3
Width
2.4
Height
1.2
Length
3.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210.112
Zoro #
G2280553
UPC #
-
Country of Origin
China

Dimensions

Width
2.4
Height
1.2
Length
3.7

Details

Backset
2-3/8" or 2-3/4" Backset
Item
Venetian Bronze,Latches Venetian Bronze
Weight
0.3
Color
Venetian Bronze
Material
Brass / Steel

Description

Venetian Bronze,Latches Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.