Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venetian Bronze Latches Venetian Bronze

  • Mfr # 5510.112.0030

  • Zoro # G1866065


product price: $16.00
/ea

Key Features

Color
Venetian Bronze
Length
4.1
Width
2.4
Height
1.1
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510.112.0030
Zoro #
G1866065
UPC #
-
Country of Origin
China

Dimensions

Length
4.1
Width
2.4
Height
1.1

Details

Color
Venetian Bronze
Material
Brass
Item
Venetian Bronze,Latches Venetian Bronze
Weight
0.1

Description

Venetian Bronze,Latches Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.