Zoro Homepage

Venetian Bronze Mounting Hardware Venetian Bronze

  • Mfr # 8440.112.001

  • Zoro # G2063781


product price: $26.65
/ea

Key Features

Material
Steel
Height
0.0625
Length
1.375
Weight
0.001
Color
Venetian Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440.112.001
Zoro #
G2063781
UPC #
-
Country of Origin
China

Dimensions

Height
0.0625
Length
1.375
Width
1.375

Details

Material
Steel
Item
Venetian Bronze,Mounting Hardware Veneti
Weight
0.001
Color
Venetian Bronze

Description

Venetian Bronze,Mounting Hardware Veneti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.