Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venetian Bronze Pocket Door Accessories Venetian Bronze

  • Mfr # 8603.112

  • Zoro # G2280641


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Height
1.5
Length
8.8
Width
5.2
Material
Brass
Color
Venetian Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8603.112
Zoro #
G2280641
UPC #
00884011755193
Country of Origin
China

Dimensions

Height
1.5
Length
8.8
Width
5.2

Details

Item
Venetian Bronze,Pocket Door Accessories
Material
Brass
Color
Venetian Bronze
Series
Estate
Weight
2.3

Description

Venetian Bronze,Pocket Door Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.