Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venetian Bronze Strikes Venetian Bronze

  • Mfr # 5300.112.9

  • Zoro # G2280815


product price: $71.15
/ea

Key Features

Finish
Venetian Bronze
Length
3.9
Width
2.4
Color
Venetian Bronze
Material
Brass / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300.112.9
Zoro #
G2280815
UPC #
-
Country of Origin
China

Dimensions

Length
3.9
Width
2.4
Height
1.3

Details

Finish
Venetian Bronze
Color
Venetian Bronze
Material
Brass / Steel
Series
Estate
Item
Venetian Bronze,Strikes Venetian Bronze
Weight
0.4
Backset
2-3/8" or 2-3/4" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Venetian Bronze,Strikes Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.