
Venetian Bronze Strikes Venetian Bronze
Mfr # 5510.112.ASTR
Zoro # G2280781
product price: $26.65
/eaKey Features
Strike Type
ASA Strike
Finish
Venetian Bronze
Length
7.3
Width
3.4
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5510.112.ASTR
Zoro #
G2280781
UPC #
-
Country of Origin
China
Dimensions
Length
7.3
Width
3.4
Height
2.1
Details
Strike Type
ASA Strike
Finish
Venetian Bronze
Color
Venetian Bronze
Material
Brass
Series
Estate
Item
Venetian Bronze,Strikes Venetian Bronze
Weight
0.3
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Venetian Bronze,Strikes Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.