
Venetian Bronze Strikes Venetian Bronze
Mfr # 5510.112.E178
Zoro # G2063824
product price: $26.65
/eaKey Features
Strike Type
T Strike
Finish
Venetian Bronze
Length
3.2
Width
2
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5510.112.E178
Zoro #
G2063824
UPC #
-
Country of Origin
China
Dimensions
Length
3.2
Width
2
Details
Strike Type
T Strike
Finish
Venetian Bronze
Color
Venetian Bronze
Material
Brass
Series
Estate
Item
Venetian Bronze,Strikes Venetian Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Venetian Bronze,Strikes Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.