
Venetian Bronze Strikes Venetian Bronze
Mfr # 6037.112.L158
Zoro # G1866311
product price: $92.80
/ea
Free Shipping & Returns
Key Features
Strike Type
ASA Strike
Length
4
Width
1
Color
Venetian Bronze
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6037.112.L158
Zoro #
G1866311
UPC #
-
Country of Origin
China
Dimensions
Length
4
Width
1
Height
0.5
Details
Strike Type
ASA Strike
Color
Venetian Bronze
Material
Brass
Series
Estate
Item
Venetian Bronze,Strikes Venetian Bronze
Weight
0.7716
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Venetian Bronze,Strikes Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.