Zoro Homepage

Venetian Bronze Strikes Venetian Bronze

  • Mfr # 6040.112

  • Zoro # G2063833


product price: $48.39
/ea

Key Features

Strike Type
ASA Strike
Finish
Venetian Bronze
Length
5
Width
2
Color
Venetian Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6040.112
Zoro #
G2063833
UPC #
-
Country of Origin
China

Dimensions

Length
5
Width
2

Details

Strike Type
ASA Strike
Finish
Venetian Bronze
Color
Venetian Bronze
Material
Brass
Series
Estate
Item
Venetian Bronze,Strikes Venetian Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Venetian Bronze,Strikes Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.