Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venetian Bronze Turns Venetian Bronze

  • Mfr # 6725.112

  • Zoro # G2063964


product price: $58.15
/ea

Key Features

Material
Brass
Series
Estate
Color
Venetian Bronze
Width
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6725.112
Zoro #
G2063964
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Material
Brass
Series
Estate
Color
Venetian Bronze
Item
Venetian Bronze,Turns Venetian Bronze
Weight
0.18
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Venetian Bronze,Turns Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.