Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Brass Cylinders Vintage Brass

  • Mfr # 6755.033

  • Zoro # G1866530


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Brass
Series
Estate
Length
4.0945
Material
Brass
Height
1.3386
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6755.033
Zoro #
G1866530
UPC #
-
Country of Origin
China

Dimensions

Length
4.0945
Height
1.3386
Width
2.3622

Details

Item
Cylinders,Vintage Brass
Finish
Vintage Brass
Series
Estate
Material
Brass
Weight
0.2
Color
Vintage Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Cylinders,Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.