
Vintage Brass Cylinders Vintage Brass
Mfr # 8314.033
Zoro # G2064192
product price: $24.29
/eaKey Features
Finish
Vintage Brass
Series
Estate
Material
Brass
Length
3.8
Width
2.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8314.033
Zoro #
G2064192
UPC #
-
Country of Origin
China
Dimensions
Length
3.8
Width
2.4
Height
1.7
Details
Item
Cylinders,Vintage Brass
Finish
Vintage Brass
Series
Estate
Material
Brass
Weight
0.02
Color
Vintage Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Cylinders,Vintage Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.