Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Brass Faceplates Vintage Brass

  • Mfr # 5754.033

  • Zoro # G2281719


product price: $24.00
/ea

Key Features

Color
Vintage Brass
Length
3.6
Width
2
Material
Brass
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5754.033
Zoro #
G2281719
UPC #
-
Country of Origin
China

Dimensions

Length
3.6
Width
2
Height
0.3

Details

Item
Vintage Brass Faceplates Vintage Brass
Color
Vintage Brass
Material
Brass
Series
Estate
Weight
0.3

Description

Vintage Brass Faceplates Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.