
Vintage Brass Faceplates Vintage Brass
Mfr # 6701.033
Zoro # G1866634
product price: $17.79
/eaKey Features
Color
Vintage Brass
Length
4.0157
Width
2.3622
Material
Brass
Series
Estate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6701.033
Zoro #
G1866634
UPC #
00884011680747
Country of Origin
China
Dimensions
Length
4.0157
Width
2.3622
Height
1.4173
Details
Item
Vintage Brass Faceplates Vintage Brass
Color
Vintage Brass
Material
Brass
Series
Estate
Weight
0.1
Description
Vintage Brass Faceplates Vintage Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.