
Vintage Brass Flush Pulls Vintage Brass
Mfr # 8601.033
Zoro # G2281831
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Color
Vintage Brass
Material
Brass
Finish
Vintage Brass
Length
0
Width
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8601.033
Zoro #
G2281831
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Vintage Brass Flush Pulls Vintage Brass
Color
Vintage Brass
Material
Brass
Finish
Vintage Brass
Mounting
Flush
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Type
Passage
Description
Vintage Brass Flush Pulls Vintage Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.