Zoro Homepage

Vintage Brass Pocket Door Accessories Vintage Brass

  • Mfr # 8602.033.STR

  • Zoro # G1866740


product price: $52.55
/ea

Key Features

Color
Vintage Brass
Finish
Vintage Brass
Material
Brass
Length
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8602.033.STR
Zoro #
G1866740
UPC #
00884011754547
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Vintage Brass Pocket Door Accessories Vi
Color
Vintage Brass
Finish
Vintage Brass
Material
Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Requires
Pocket Door

Description

Vintage Brass Pocket Door Accessories Vi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.