Zoro Homepage

Vintage Brass Strikes Vintage Brass

  • Mfr # 6340.033

  • Zoro # G2064402


product price: $48.39
/ea

Key Features

Strike Type
ASA Strike
Finish
Vintage Brass
Length
7.2
Width
3.5
Color
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6340.033
Zoro #
G2064402
UPC #
-
Country of Origin
China

Dimensions

Length
7.2
Width
3.5

Details

Strike Type
ASA Strike
Finish
Vintage Brass
Color
Vintage Brass
Material
Brass
Series
Estate
Item
Vintage Brass Strikes Vintage Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Vintage Brass Strikes Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.