Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Brass Turns Vintage Brass

  • Mfr # 8444.033

  • Zoro # G1866871


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Vintage Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Height
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8444.033
Zoro #
G1866871
UPC #
-
Country of Origin
China

Dimensions

Height
1.6
Width
1.7
Length
4.2

Details

Material
Brass
Series
Estate
Color
Vintage Brass
Item
Vintage Brass Turns Vintage Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Vintage Brass Turns Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.