
Wave Lever Antique Brass Door Levers Antique Brass
Mfr # 5455V.050.LMR
Zoro # G2282373
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Style
Wave
Finish
Antique Brass
Cylinder Core Type
Single
Features
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5455V.050.LMR
Zoro #
G2282373
UPC #
-
Country of Origin
China
Dimensions
Width
3.4
Length
6
Height
2.6
Details
Series
Estate
Style
Wave
Finish
Antique Brass
Item
Wave Lever Antique Brass Door Levers Ant
Cylinder Core Type
Single
Features
Left Hand
Color
Antique Brass
Material
Brass
Description
Item Wave Lever Antique Brass Door Levers Ant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.