
Wave Lever Antique Brass Door Levers Antique Brass
Mfr # 5455V.050.RMR
Zoro # G2282330
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
2.5
Material
Brass
Length
6.1
Color
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5455V.050.RMR
Zoro #
G2282330
UPC #
-
Country of Origin
China
Dimensions
Height
2.5
Length
6.1
Width
3.4
Details
Series
Estate
Item
Wave Lever Antique Brass Door Levers Ant
Material
Brass
Color
Antique Brass
Description
Item Wave Lever Antique Brass Door Levers Ant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.