
Wave Lever Distressed ORB Door Levers Distressed ORB
Mfr # 5455V.402.LMR
Zoro # G2064524
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Style
Wave
Finish
Distressed Oil Rubbed Bronze
Cylinder Core Type
Single
Features
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5455V.402.LMR
Zoro #
G2064524
UPC #
00884011403599
Country of Origin
China
Dimensions
Width
3.5
Length
6.1
Height
2.6
Details
Series
Estate
Style
Wave
Finish
Distressed Oil Rubbed Bronze
Item
Wave Lever Distressed ORB Door Levers Di
Cylinder Core Type
Single
Features
Left Hand
Weight
0.6
Material
Brass
Color
Distressed Oil Rubbed Bronze
Product Type
Door
Description
Item Wave Lever Distressed ORB Door Levers Di
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.