Zoro Homepage

Wave Lever Distressed ORB Door Levers Distressed ORB

  • Mfr # 5455V.402.MR

  • Zoro # G2282419


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Style
Wave
Finish
Distressed Oil Rubbed Bronze
Height
2.5
Length
6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455V.402.MR
Zoro #
G2282419
UPC #
-
Country of Origin
China

Dimensions

Height
2.5
Length
6.1
Width
3.4

Details

Series
Estate
Style
Wave
Finish
Distressed Oil Rubbed Bronze
Item
Wave Lever Distressed ORB Door Levers Di
Color
Distressed Oil Rubbed Bronze
Weight
1.05
Material
Brass
Product Type
Door

Description

Item Wave Lever Distressed ORB Door Levers Di

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.