
Wave Lever Lifetime Brass Door Levers Lifetime Brass
Mfr # 5455V.003.RDM
Zoro # G2064603
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Style
Wave
Finish
Brass
Features
Right Hand
Function
Single Dummy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5455V.003.RDM
Zoro #
G2064603
UPC #
-
Country of Origin
China
Dimensions
Length
5.1
Width
6
Height
4.3
Details
Series
Estate
Style
Wave
Finish
Brass
Item
Wave Lever Lifetime Brass Door Levers Li
Features
Right Hand
Function
Single Dummy
Material
Brass
Color
Lifetime Brass
Visual Indicator Message
No Message
Weight
0.772
Product Type
Door
Description
Item Wave Lever Lifetime Brass Door Levers Li
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.