
Wave Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel
Mfr # 5455V.055.LMR
Zoro # G2282452
product price: $102.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Style
Wave
Finish
Bright Nickel
Cylinder Core Type
Single
Features
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5455V.055.LMR
Zoro #
G2282452
UPC #
00884011402967
Country of Origin
China
Dimensions
Height
2.6
Width
3.4
Length
6.1
Details
Series
Estate
Style
Wave
Finish
Bright Nickel
Item
Wave Lever Lifetime Bright Nickel Door L
Cylinder Core Type
Single
Features
Left Hand
Color
Lifetime Bright Nickel
Material
Brass
Weight
0.6
Description
Item Wave Lever Lifetime Bright Nickel Door L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.