Wave Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel

  • Mfr # 5455V.055.RDM

  • Zoro # G2282391


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Style
Wave
Finish
Bright Nickel
Features
Right Hand
Color
Lifetime Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455V.055.RDM
Zoro #
G2282391
UPC #
-
Country of Origin
China

Dimensions

Length
5.8
Height
4.2
Width
5.1

Details

Series
Estate
Style
Wave
Finish
Bright Nickel
Item
Wave Lever Lifetime Bright Nickel Door L
Features
Right Hand
Color
Lifetime Bright Nickel
Material
Brass
Function
Half Dummy
Weight
3.2
Product Type
Lock

Description

Item Wave Lever Lifetime Bright Nickel Door L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.