
Wave Lever Lifetime Satin Brass Door Levers Lifetime Satin Brass
Mfr # 5455V.044.LMR
Zoro # G1866975
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
0
Height
0
Width
0
Color
Lifetime Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5455V.044.LMR
Zoro #
G1866975
UPC #
00823079423361
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Series
Estate
Item
Wave Lever Lifetime Satin Brass Door Lev
Color
Lifetime Satin Brass
Material
Brass
Description
Item Wave Lever Lifetime Satin Brass Door Lev
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.