
Wave Lever Lifetime Satin Brass Door Levers Lifetime Satin Brass
Mfr # 5455V.044.MR
Zoro # G2282513
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
3.5
Material
Brass
Height
2.6
Color
Lifetime Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5455V.044.MR
Zoro #
G2282513
UPC #
00823079423378
Country of Origin
China
Dimensions
Width
3.5
Height
2.6
Length
6.1
Details
Series
Estate
Item
Wave Lever Lifetime Satin Brass Door Lev
Material
Brass
Color
Lifetime Satin Brass
Description
Item Wave Lever Lifetime Satin Brass Door Lev
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.