Wave Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel

  • Mfr # 5455V.056.LDM

  • Zoro # G2282489


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Style
Wave
Finish
Satin Nickel
Features
Left Hand
Width
5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455V.056.LDM
Zoro #
G2282489
UPC #
-
Country of Origin
China

Dimensions

Width
5.3
Length
5.7
Height
4.5

Details

Series
Estate
Style
Wave
Finish
Satin Nickel
Item
Wave Lever Lifetime,Satin Nickel Door Le
Features
Left Hand
Material
Brass
Function
Single Dummy
Color
Lifetime Satin Nickel
Weight
0.9

Description

Item Wave Lever Lifetime,Satin Nickel Door Le

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.