Wave Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel

  • Mfr # 5455V.056.LMR

  • Zoro # G1866950


product price:  $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Lifetime Satin Nickel
Weight
0.5
Width
3.3
Height
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455V.056.LMR
Zoro #
G1866950
UPC #
-
Country of Origin
China

Dimensions

Width
3.3
Height
2.6
Length
5.9

Details

Series
Estate
Item
Wave Lever Lifetime,Satin Nickel Door Le
Color
Lifetime Satin Nickel
Weight
0.5
Material
Brass

Description

Item Wave Lever Lifetime,Satin Nickel Door Le

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.