
Wave Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel
Mfr # 5455V.056.MR
Zoro # G2282495
product price:Â $204.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
3
Length
5.4
Weight
1
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5455V.056.MR
Zoro #
G2282495
UPC #
00884011403025
Country of Origin
China
Dimensions
Width
3
Length
5.4
Height
2
Details
Series
Estate
Item
Wave Lever Lifetime,Satin Nickel Door Le
Weight
1
Material
Brass
Color
Lifetime Satin Nickel
Description
Item Wave Lever Lifetime,Satin Nickel Door Le
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.