
Wave Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel
Mfr # 5455V.056.RDM
Zoro # G2064594
product price:Â $133.60
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
4.4
Color
Lifetime Satin Nickel
Width
5.2
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5455V.056.RDM
Zoro #
G2064594
UPC #
-
Country of Origin
China
Dimensions
Height
4.4
Width
5.2
Length
5.7
Details
Series
Estate
Item
Wave Lever Lifetime,Satin Nickel Door Le
Color
Lifetime Satin Nickel
Material
Brass
Weight
0.95
Description
Item Wave Lever Lifetime,Satin Nickel Door Le
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.