
Wave Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel
Mfr # 5455V.056.RMR
Zoro # G2282522
product price:Â $102.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Style
Wave
Finish
Satin Nickel
Features
Right Hand
Cylinder Core Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5455V.056.RMR
Zoro #
G2282522
UPC #
-
Country of Origin
China
Dimensions
Height
2.6
Width
3.3
Length
6
Details
Series
Estate
Style
Wave
Finish
Satin Nickel
Item
Wave Lever Lifetime,Satin Nickel Door Le
Features
Right Hand
Cylinder Core Type
Single
Color
Lifetime Satin Nickel
Material
Brass
Weight
1
Description
Item Wave Lever Lifetime,Satin Nickel Door Le
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.