
Wave Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze
Mfr # 5455V.102.MR
Zoro # G2064515
product price: $204.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Length
6
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5455V.102.MR
Zoro #
G2064515
UPC #
00884011403131
Country of Origin
China
Dimensions
Length
6
Width
3.4
Height
2.5
Details
Series
Estate
Finish
Oil Rubbed Bronze
Item
Wave Lever Oil Rubbed Bronze Door Levers
Color
Oil Rubbed Bronze
Material
Brass
Weight
1
Description
Item Wave Lever Oil Rubbed Bronze Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.