Wave Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze

  • Mfr # 5455V.102.RMR

  • Zoro # G1867072


product price:  $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Oil Rubbed Bronze
Features
Right Hand
Cylinder Core Type
Single
Width
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5455V.102.RMR
Zoro #
G1867072
UPC #
00884011403179
Country of Origin
China

Dimensions

Width
3.4
Length
5.9
Height
2.5

Details

Series
Estate
Finish
Oil Rubbed Bronze
Item
Wave Lever Oil Rubbed Bronze Door Levers
Features
Right Hand
Cylinder Core Type
Single
Color
Oil Rubbed Bronze
Material
Brass
Weight
0.5

Description

Item Wave Lever Oil Rubbed Bronze Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.