
Wave Lever Satin Black Door Levers Satin Black
Mfr # 5455V.190.MR
Zoro # G1867045
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
3.3
Length
6
Color
Satin Black
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5455V.190.MR
Zoro #
G1867045
UPC #
00884011403438
Country of Origin
China
Dimensions
Width
3.3
Length
6
Height
2.6
Details
Series
Estate
Item
Wave Lever Satin Black Door Levers Satin
Color
Satin Black
Material
Brass
Weight
0.8
Description
Item Wave Lever Satin Black Door Levers Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.